KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cermet Turning Insert, TPMR 322-53 5015, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3764625| Mfr #: TPMR 322-53 5015

$15.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.125"
Steel (P) Compatibility: Yes
Insert Style: TPMR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764625 Mfr #: TPMR 322-53 5015
Insert Thickness: 0.125"Steel (P) Compatibility: Yes
Insert Style: TPMRMounting Style: Clamp
Inscribed Circle: 0.375"Insert Application: Finishing
Workpiece Compatibility: Steel (P)Grade: 5015
Stainless (M) Compatibility: NoInsert Shape: Triangle
No. of Edges: 3Chip-Breaker: 53
Coating: UncoatedRake: Positive
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.031"Hardened (H) Compatibility: No
Relief Angle: 11 DegreesSuper Alloy (S) Compatibility: No
Insert Size: 322Insert Material: Cermet
Cast Iron (K) Compatibility: NoItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

Cermet Turning Insert, 11 Degrees , Triangle, Style TPMR, Insert Size 322, Chip-Breaker 53, Grade 5015, Application Fine Finishing, Workpiece Material Steel, Cast Iron and Stainless Steel, Inscribed Circle 3/8 In, Insert Thickness 0.125 In, Nose Radius 0.032 In, Coating Uncoated Cermet, Cutting Direction Neutral, Mounting Style Without Fixing Hole, Rake Positive, No. of Edges 3, ISO Number TPMR 16 03 08-53 5015, ANSI Number TPMR 322-53 5015

Reviews