KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cermet Turning Insert, VBMT 221-PF 5015, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762665| Mfr #: VBMT 221-PF 5015

$18.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.125"
Steel (P) Compatibility: Yes
Insert Style: VBMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762665 Mfr #: VBMT 221-PF 5015
Insert Thickness: 0.125"Steel (P) Compatibility: Yes
Insert Style: VBMTMounting Style: Screw/Clamp
Inscribed Circle: 0.250"Insert Application: Finishing
Workpiece Compatibility: Steel (P)Grade: 5015
Stainless (M) Compatibility: NoInsert Shape: Diamond
No. of Edges: 2Chip-Breaker: PF
Coating: UncoatedRake: Positive
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.016"Mounting Hole Dia.: 0.11"
Insert Size: 221Relief Angle: 5 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: CoroTurn 107Insert Material: Cermet
Cast Iron (K) Compatibility: NoItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

Cermet Turning Insert, 5 Degrees , 35 Degrees Diamond, Style VBMT, Insert Size 221, Chip-Breaker PF, Grade 5015, Application Finishing, Workpiece Material Steel, Inscribed Circle 1/4 In, Insert Thickness 0.125 In, Nose Radius 0.016 In, Coating Uncoated Cermet, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number VBMT 11 03 04-PF 5015, ANSI Number VBMT 221-PF 5015

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews