Cermet Turning Insert, VNMG 331-PF 1525, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3764984| Mfr #: VNMG 331-PF 1525

$29.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Stainless (M) Compatibility: NoWorkpiece Compatibility: Steel (P)Inscribed Circle: 0.375"
Save 15%. Sign up for Z-mail.


Zoro #: G3764984 Mfr #: VNMG 331-PF 1525
Stainless (M) Compatibility: NoWorkpiece Compatibility: Steel (P)
Inscribed Circle: 0.375"Non Ferrous (N) Compatibility: No
Mounting Style: Screw/ClampGrade: 1525
Coating: PVDMounting Hole Dia.: 0.15"
Item: Turning InsertInsert Application: Finishing
Steel (P) Compatibility: YesSuper Alloy (S) Compatibility: No
Insert Material: CermetHardened (H) Compatibility: No
No. of Edges: 4Chip-Breaker: PF
Rake: NeutralCutting Direction: Neutral
Nose Radius: 0.016"Cast Iron (K) Compatibility: No
Insert Style: VNMGInsert Thickness: 0.187"
Insert Size: 331Insert Shape: Diamond
Relief Angle: 0 DegreesCountry of Origin (subject to change): Sweden


Cermet Turning Insert, 0 Degrees , 35 Degrees Diamond, Style VNMG, Insert Size 331, Chip-Breaker PF, Grade 1525, Application Finishing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number VNMG 16 04 04-PF 1525, ANSI Number VNMG 331-PF 1525

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.