JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Scraper, Clamped, 16" L

SANDVIK COROMANT| Zoro #: G1275705| Mfr #: 620-20

$96.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1275705 Mfr #: 620-20
Overall Length: 16.000"ANSI Number: 620-20 H10
Style: ClampledCountry of Origin (subject to change): Multiple

Product Description

Scraper, Coromant H10, Style Clampled, Overall Length 16.000 In., ANSI Number 620-20 H10, For Use With Mfr. No. 620-2520

Product Reviews

Save 15%. Sign up for Z-mail.