Coolant Fed Drill, 14mm, 140, Carbide

SANDVIK COROMANT| Zoro #: G2000494| Mfr #: R840-1400-70-A1A 1220

$514.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Proprietary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2000494 Mfr #: R840-1400-70-A1A 1220
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: ProprietaryNumber of Flutes: 2
Shank Dia.: 0.551"Flute Length: 4.213"
Decimal Equivalent: 0.5512Coolant Through: Yes
Grade: 1220Drill Bit Material: Solid Carbide
Overall Length: 6.299"Drill Bit Point Angle: 140 Degrees
Drill Bit Dimension Type: Decimal InchShank Type: Straight
Drill Bit Grouping: Drill BitCutting Direction: Right Hand
Drill Bit Finish: TiAlNCountry of Origin (subject to change): Multiple

Description

Jobber Drill Bit, Metric, Drill Bit Size 14.00mm, Decimal Equivalent 0.5512, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiAlN, Coolant Through Yes, Grade GC1220, Overall Length 163.00mm, Cutting Direction Right Hand, Shank Dia. 14mm, Flute Length 107mm, Point Type Split, List Number CoroDrill(R) Delta-C R840, Standards DIN 6537, For High Productive Drilling of Small Holes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews