Coolant Fed Drill, 15.5mm, 140, Carbide

SANDVIK COROMANT| Zoro #: G1922137| Mfr #: R840-1550-30-A1A 1220

$435.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: 15.50mm
Decimal Equivalent: 0.6102
Item: Screw Machine Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1922137 Mfr #: R840-1550-30-A1A 1220
Sizes Included: 15.50mmDecimal Equivalent: 0.6102
Item: Screw Machine Drill BitPoint Type: Proprietary
Shank Dia.: 0.630"Flute Length: 2.559"
Flute Type: SpiralCoolant Through: Yes
Grade: 1220Drill Bit Material: Solid Carbide
Overall Length: 4.528"Drill Bit Point Angle: 140 Degrees
Drill Bit Dimension Type: Decimal InchDrill Bit Grouping: Drill Bit
Cutting Direction: Right HandDrill Bit Finish: TiAlN
Country of Origin (subject to change): Multiple

Description

Coolant Fed Drill, CoroDrill Delta-C, R840-1550-30-A1A, GC1220 Grade, Solid Carbide, Decimal Equivalent 0.6102, Flute Length (In.) 1.653, Overall Length (In.) 4.528, Shank Dia. (In.) 0.630, For High Productive Drilling of Small Holes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews