KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CoroBore 825 Boring, R825B-AF17STUC0902A

SANDVIK COROMANT| Zoro #: G1782137| Mfr #: R825B-AF17STUC0902A

$209.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Left/Right Hand: R
Type: Turning
Lead Angle: -2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782137 Mfr #: R825B-AF17STUC0902A
Left/Right Hand: RType: Turning
Lead Angle: -2Style: CoroBore 825
For Use With: TCEX 1.8(1.5)00L-F,TCEX 1.8(1.5)00R-F,TCEX 1.8(1.5)03L-F,TCEX 1.8(1.5)03R-F,TCEX 1.8(1.5)0L-F,TCGT 1.8(1.5)0L-K,TCGT 1.8(1.5)0R-K,TCGT 1.8(1.5)1-UM,TCGT 1.8(1.5)1L-K,TCGT 1.8(1.5)1R-K,TCGW1.8(1.5)0S0320F,TCGX 1.8(1.5)0-AL,TCGX 1.8(1.5)1-AL,TCGX 1.8(1.5)1L-WK,TCGX 1.8(1.5)1R-WK,TCMT 1.8(1.5)0-MF,TCMT 1.8(1.5)0-PF,TCMT 1.8(1.5)1-KF,TCMT 1.8(1.5)1-KM,TCMT 1.8(1.5)1-MF,TCMT 1.8(1.5)1-MM,TCMT 1.8(1.5)1-PF,TCMT 1.8(1.5)1-PM,TCMT 1.8(1.5)1-UF,TCMT 1.8(1.5)1-UM,TCMW 1.8(1.5)1FP,TCMW1.8(1.5)1S0320E,TCMX 1.8(1.5)1-WFInsert Shape: Triangular
Insert Thickness: 0.0938Inscribed Circle: 0.225
ANSI Number: R825B-AF17STUC0902ARake: Positive
Country of Origin (subject to change): Unknown

Description

CoroBore 825 Boring, Style R825, Cutting Edge Type -2, Positive Rake, R, Shank CoroBore 825, Triangular Insert Shape, Inscribed Circle 0.15 In, Insert Thickness 0.075 In

Reviews