KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CoroTurn 107 Turning Tool, STFCR08CA-09

SANDVIK COROMANT| Zoro #: G0343016| Mfr #: STFCR 08CA-09

$203.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inscribed Circle (In.): 0.225
Left/Right Hand: R
For Use With: TCEX 1.8(1.5)00L-F,TCEX 1.8(1.5)00R-F,TCEX 1.8(1.5)03L-F,TCEX 1.8(1.5)03R-F,TCEX 1.8(1.5)0L-F,TCGT 1.8(1.5)0L-K,TCGT 1.8(1.5)0R-K,TCGT 1.8(1.5)1-UM,TCGT 1.8(1.5)1L-K,TCGT 1.8(1.5)1R-K,TCGW1.8(1.5)0S0320F,TCGX 1.8(1.5)0-AL,TCGX 1.8(1.5)1-AL,TCGX 1.8(1.5)1L-WK,TCGX 1.8(1.5)1R-WK,TCMT 1.8(1.5)0-MF,TCMT 1.8(1.5)0-PF,TCMT 1.8(1.5)1-KF,TCMT 1.8(1.5)1-KM,TCMT 1.8(1.5)1-MF,TCMT 1.8(1.5)1-MM,TCMT 1.8(1.5)1-PF,TCMT 1.8(1.5)1-PM,TCMT 1.8(1.5)1-UF,TCMT 1.8(1.5)1-UM,TCMT 1.8(1.5)2-KM,TCMT 1.8(1.5)2-MM,TCMT 1.8(1.5)2-PM,TCMT 1.8(1.5)2-UF,TCMT 1.8(1.5)2-UM,TCMW 1.8(1.5)1FP,TCMW1.8(1.5)1S0320E,TCMX 1.8(1.5)1-WF,TCMX 1.8(1.5)2-WF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0343016 Mfr #: STFCR 08CA-09
Inscribed Circle (In.): 0.225Left/Right Hand: R
For Use With: TCEX 1.8(1.5)00L-F,TCEX 1.8(1.5)00R-F,TCEX 1.8(1.5)03L-F,TCEX 1.8(1.5)03R-F,TCEX 1.8(1.5)0L-F,TCGT 1.8(1.5)0L-K,TCGT 1.8(1.5)0R-K,TCGT 1.8(1.5)1-UM,TCGT 1.8(1.5)1L-K,TCGT 1.8(1.5)1R-K,TCGW1.8(1.5)0S0320F,TCGX 1.8(1.5)0-AL,TCGX 1.8(1.5)1-AL,TCGX 1.8(1.5)1L-WK,TCGX 1.8(1.5)1R-WK,TCMT 1.8(1.5)0-MF,TCMT 1.8(1.5)0-PF,TCMT 1.8(1.5)1-KF,TCMT 1.8(1.5)1-KM,TCMT 1.8(1.5)1-MF,TCMT 1.8(1.5)1-MM,TCMT 1.8(1.5)1-PF,TCMT 1.8(1.5)1-PM,TCMT 1.8(1.5)1-UF,TCMT 1.8(1.5)1-UM,TCMT 1.8(1.5)2-KM,TCMT 1.8(1.5)2-MM,TCMT 1.8(1.5)2-PM,TCMT 1.8(1.5)2-UF,TCMT 1.8(1.5)2-UM,TCMW 1.8(1.5)1FP,TCMW1.8(1.5)1S0320E,TCMX 1.8(1.5)1-WF,TCMX 1.8(1.5)2-WFInsert Shape: Triangular
Dimension F1 (In.): 0.3937Insert Thickness (In.): 0.0938
Cutting Edge Type: 0Nomenclature: STFCR08CA-09
Rake: PositiveShank: Cartridge, type A (ISO5611)
Style: STFCPackage Quantity: 1
Item: CoroTurn 107 Turning ToolDimension H1 (In.): 0.315
Country of Origin (subject to change): Unknown

Description

CoroTurn 107 Turning Tool, Style STFC, Positive Rake, R, Shank Cartridge, type A (ISO5611), Triangular Insert Shape, Inscribed Circle 0.1563 In, Insert Thickness 0.078 In, Dimension h1 (In) 0.2362, 0.315 Dimension f1 (In)

Reviews