BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drill Tool, CoroDrill, A880-D0937LX25-03

SANDVIK COROMANT| Zoro #: G2390647| Mfr #: A880-D0937LX25-03

$631.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Type: CylindricalANSI Number: A880-D1250C6-04Inscribed Circle: 04
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390647 Mfr #: A880-D0937LX25-03
Shank Type: CylindricalANSI Number: A880-D1250C6-04
Inscribed Circle: 04Ratio: 3" x Dia.
Shank Dia.: 2.480"Diameter: 0.937"
Number of Inserts Required: 2Item: Indexable Drill
For Use With: 880-04 03 W05H-P-GM,880-04 03 W07H-P-GR,880-04 03 W07H-P-GT,880-04 03 W07H-P-LMCutting Direction: Right Hand
Series: CoroDrill 880Country of Origin (subject to change): United States

Description

Drilling Tool, CoroDrill 880, A880-D0937LX25-03, Drill Size 0.937 In, Length of Cut 2.811 In, Overall Length 5.902 In, Shank Dia 1 In, For Use With 880-04 03 W05H-P-GM,880-04 03 W07H-P-GR,880-04 03 W07H-P-GT,880-04 03 W07H-P-LM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews