Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Drilling Insert, 880-01 02 03H-C-LM 1044, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759095| Mfr #: 880-01 02 03H-C-LM 1044

$17.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cast Iron (K) Compatibility: YesInsert Position: CenterRake: Positive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759095 Mfr #: 880-01 02 03H-C-LM 1044
Cast Iron (K) Compatibility: YesInsert Position: Center
Rake: PositiveMounting Hole Dia.: 0.087"
Insert Shape: SquareApplication: Medium feed
Steel (P) Compatibility: YesInsert Material: Carbide
Super Alloy (S) Compatibility: YesISO Number: 880-01 02 W04H-P-LM 4044
Nose Radius: 0.012"Inscribed Circle: 0.189"
Cutting Direction: Right HandHardened (H) Compatibility: Yes
Grade: 1044Mounting Style: Screw
Stainless (M) Compatibility: YesCoating: TiAlN
Insert Size: 160405ANSI Number: 880-01 02 W04H-P-LM 4044
Item: Indexable Drilling InsertChip-Breaker: LM
No. of Edges: 2Non Ferrous (N) Compatibility: Yes
Insert Thickness: 0.087"Country of Origin (subject to change): Sweden

Description

Drilling Insert, Square, CD880 4 EDGE INSERT, Insert Size 102, Chip-Breaker LM, Grade 1044, Cutting Direction Right Hand, Insert Material Carbide, Coating TiAlN, Insert Position Center, 880-01 02 03H-C-LM 1044, Application Medium feed, No. of Edges 2, Nose Radius 0.012 In., Insert Thickness 0.087 In., Mounting Hole Dia. 0.087 In., Mounting Style Screw, Rake Positive, ISO Number 880-01 02 03H-C-LM 1044, Inscribed Circle 0.189 In., For Use With CoroDrill 880

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews