BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drilling Insert, 880-02 02 04H-C-GM 1044, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757126| Mfr #: 880-02 02 04H-C-GM 1044

$19.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cast Iron (K) Compatibility: YesInsert Position: CenterRake: Positive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757126 Mfr #: 880-02 02 04H-C-GM 1044
Cast Iron (K) Compatibility: YesInsert Position: Center
Rake: PositiveMounting Hole Dia.: 0.087"
Insert Shape: SquareApplication: Medium feed
Steel (P) Compatibility: YesInsert Material: Carbide
Super Alloy (S) Compatibility: YesNose Radius: 0.016"
Inscribed Circle: 0.193"Cutting Direction: Right Hand
Hardened (H) Compatibility: YesGrade: 1044
Mounting Style: ScrewStainless (M) Compatibility: Yes
Coating: TiAlNInsert Size: 060104
ANSI Number: 880-02 02 04H-C-GR 1044Item: Indexable Drilling Insert
Chip-Breaker: GMNo. of Edges: 4
Non Ferrous (N) Compatibility: YesInsert Thickness: 0.094"
Country of Origin (subject to change): Sweden

Description

Carbide Drilling Insert, CoroDrill 880 4 Edge, 880-02 02 04H-C-GM 1044, Insert Position Center, Application Low to Medium Feed, General Purpose, Chip-Breaker GM, Workpiece Material All Materials, Grade 1044, Insert Shape Square, Insert Size 880-02 02, Nose Radius 0.016 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.193 In, Insert Thickness 0.095 In, Coating PVD, Mounting Hole Dia. 0.086 In, Mounting Style Screw Clamp, Rake Positive, ISO Number 880-02 02 04H-C-GM 1044

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews