KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drilling Insert, 880-02 02 04H-C-LM 1044, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3767321| Mfr #: 880-02 02 04H-C-LM 1044

$18.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.094"
Steel (P) Compatibility: Yes
Insert Position: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3767321 Mfr #: 880-02 02 04H-C-LM 1044
Insert Thickness: 0.094"Steel (P) Compatibility: Yes
Insert Position: CenterMounting Style: Screw
Inscribed Circle: 0.193"Insert Shape: Square
Grade: 1044Stainless (M) Compatibility: Yes
No. of Edges: 4Application: Medium feed
Chip-Breaker: LMCoating: TiAlN
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Cutting Direction: Right HandNose Radius: 0.016"
Mounting Hole Dia.: 0.087"Insert Size: 060104
ISO Number: 880-02 02 04H-C-LM 1044Super Alloy (S) Compatibility: Yes
Hardened (H) Compatibility: NoInsert Material: Carbide
Cast Iron (K) Compatibility: NoItem: Drilling Insert
Country of Origin (subject to change): Multiple

Description

Carbide Drilling Insert, CoroDrill 880 4 Edge, 880-02 02 04H-C-LM 1044, Insert Position Center, Application Low Feed, Light Cutting, Sharp Edge, Chip-Breaker LM, Workpiece Material All Materials, Grade 1044, Insert Shape Square, Insert Size 880-02 02, Nose Radius 0.016 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.193 In, Insert Thickness 0.095 In, Coating PVD, Mounting Hole Dia. 0.086 In, Mounting Style Screw Clamp, Rake Positive, ISO Number 880-02 02 04H-C-LM 1044

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews