Drilling Insert, 880-04 03 05H-C-LM 1044, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3756487| Mfr #: 880-04 03 05H-C-LM 1044

$18.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Square
Insert Material: Carbide
Cast Iron (K) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3756487 Mfr #: 880-04 03 05H-C-LM 1044
Insert Shape: SquareInsert Material: Carbide
Cast Iron (K) Compatibility: NoRake: Positive
Inscribed Circle: 0.268"Insert Size: 0.9921" Dia.
Insert Position: CenterGrade: 1044
No. of Edges: 4Stainless (M) Compatibility: Yes
Chip-Breaker: LMCutting Direction: Right Hand
Mounting Style: ScrewSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: YesMounting Hole Dia.: 0.110"
ISO Number: 880-04 03 05H-C-LM 1044Application: Medium feed
Coating: TiAlNNose Radius: 0.020"
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: No
Insert Thickness: 0.110"Item: Drilling Insert
Country of Origin (subject to change): Multiple

Description

Drilling Insert, Square, CD880 4 EDGE INSERT, Insert Size 403, Chip-Breaker LM, Grade 1044, Cutting Direction Right Hand, Insert Material Carbide, Coating TiAlN, Insert Position Center, 880-04 03 05H-C-LM 1044, Application Medium feed, No. of Edges 4, Nose Radius 0.020 In., Insert Thickness 0.110 In., Mounting Hole Dia. 0.110 In., Mounting Style Screw, Rake Positive, ISO Number 880-04 03 05H-C-LM 1044, Inscribed Circle 0.268 In., For Use With CoroDrill 880

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews