KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drilling Insert, 880-04 03 W07H-P-GR 4024, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3765194| Mfr #: 880-04 03 W07H-P-GR 4024

$17.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.110"
Steel (P) Compatibility: Yes
Insert Position: Peripheral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765194 Mfr #: 880-04 03 W07H-P-GR 4024
Insert Thickness: 0.110"Steel (P) Compatibility: Yes
Insert Position: PeripheralMounting Style: Screw
Inscribed Circle: 0.291"Insert Shape: Square
ANSI Number: 880-04 03 W07H-P-GR 4024Grade: 4024
Stainless (M) Compatibility: NoNo. of Edges: 4
Application: High FeedChip-Breaker: GR
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: Right HandNose Radius: 0.028"
Mounting Hole Dia.: 0.110"Insert Size: 0.9921" Dia.
ISO Number: 880-04 03 W07H-P-GR 4024Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoInsert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Drilling Insert
Country of Origin (subject to change): Multiple

Description

Carbide Drilling Insert, CoroDrill 880 4 Edge, 880-04 03 W07H-P-GR 4024, Insert Position Peripheral, High Feed, Strong Edge, Chip-Breaker GR, Workpiece Material All Materials, Productive Grade, Grade 4024, Insert Shape Square, Insert Size 880-04 03, Nose Radius 0.028 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.291 In, Insert Thickness 0.110 In, Coating MTCVD, Mounting Hole Dia. 0.110 In, Mounting Style Screw Clamp, Rake Positive, ISO Number 880-04 03 W07H-P-GR 4024

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews