DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Drilling Insert, 880-04 03 W07H-P-LM 4024, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3761572| Mfr #: 880-04 03 W07H-P-LM 4024

$17.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Square
For Use With: 880-D2000L25-02,880-D2000L25-03,880-D2000L25-04,880-D2050L25-03,880-D2090L25-03,880-D2100L25-02,880-D2100L25-03,880-D2100L25-04,880-D2150L25-03
Insert Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761572 Mfr #: 880-04 03 W07H-P-LM 4024
Insert Shape: SquareFor Use With: 880-D2000L25-02,880-D2000L25-03,880-D2000L25-04,880-D2050L25-03,880-D2090L25-03,880-D2100L25-02,880-D2100L25-03,880-D2100L25-04,880-D2150L25-03
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: PositiveInscribed Circle: 0.291"
Insert Size: 0.9921" Dia.Insert Position: Peripheral
Grade: 4024No. of Edges: 4
Stainless (M) Compatibility: YesChip-Breaker: LM
ANSI Number: 880-04 03 W07H-P-LM 4024Mounting Style: Screw/Clamp
Steel (P) Compatibility: YesNon Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.110"ISO Number: 880-04 03 W07H-P-LM 4024
Application: Low Feed, Light Cutting, Sharp EdgeCoating: MTCVD
Cutting Direction: Right HandNose Radius: 0.028"
Super Alloy (S) Compatibility: NoStyle: Trim
Hardened (H) Compatibility: YesInsert Thickness: 0.110"
Item: Drilling InsertCountry of Origin (subject to change): Multiple

Description

Drilling Insert, Square, 880, Insert Size 0403, Chip-Breaker LM, Grade 4024, Cutting Direction Right Hand, Insert Material Carbide, Coating MTCVD, Insert Position Peripheral, 880-04 03 W07H-P-LM 4024, Application Low Feed, Light Cutting, Sharp Edge, No. of Edges 4, Nose Radius 0.028 In., Insert Thickness 0.110 In., Mounting Hole Dia. 0.110 In., Mounting Style Screw/Clamp, Rake Positive, ISO Number 880-04 03 W07H-P-LM 4024, Inscribed Circle 0.291 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews