DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Drilling Insert, 880-05 03 05H-C-LM 1044, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758395| Mfr #: 880-05 03 05H-C-LM 1044

$21.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ISO Number: 880-05 03 05H-C-LM 1044
Insert Position: Center
Insert Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758395 Mfr #: 880-05 03 05H-C-LM 1044
ISO Number: 880-05 03 05H-C-LM 1044Insert Position: Center
Insert Material: CarbideHardened (H) Compatibility: No
Steel (P) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Grade: 1044Insert Thickness: 0.118"
Insert Shape: SquareInsert Size: 12.50mm
Nose Radius: 0.020"No. of Edges: 4
Mounting Hole Dia.: 0.126"Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: YesInscribed Circle: 0.331"
Mounting Style: ScrewSuper Alloy (S) Compatibility: Yes
Rake: PositiveChip-Breaker: LM
Cutting Direction: Right HandApplication: Medium feed
Item: Drilling InsertCoating: TiAlN
Country of Origin (subject to change): Multiple

Description

Carbide Drilling Insert, CoroDrill 880 4 Edge, 880-05 03 05H-C-LM 1044, Insert Position Center, Application Low Feed, Light Cutting, Sharp Edge, Chip-Breaker LM, Workpiece Material All Materials, Grade 1044, Insert Shape Square, Insert Size 880-05 03, Nose Radius 0.020 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.331 In, Insert Thickness 0.118 In, Coating PVD, Mounting Hole Dia. 0.126 In, Mounting Style Screw Clamp, Rake Positive, ISO Number 880-05 03 05H-C-LM 1044

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews