KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drilling Insert, 880-06 04 06H-C-GR 1044, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3756663| Mfr #: 880-06 04 06H-C-GR 1044

$18.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.138"
Steel (P) Compatibility: Yes
Insert Position: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3756663 Mfr #: 880-06 04 06H-C-GR 1044
Insert Thickness: 0.138"Steel (P) Compatibility: Yes
Insert Position: CenterMounting Style: Screw
Inscribed Circle: 0.402"Insert Shape: Square
Grade: 1044Stainless (M) Compatibility: No
No. of Edges: 4Application: High Feed
Chip-Breaker: GRCoating: TiAlN
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: Right HandNose Radius: 0.024"
Mounting Hole Dia.: 0.157"Insert Size: 11/16"
ISO Number: 880-06 04 06H-C-GR 1044Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoInsert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Drilling Insert
Country of Origin (subject to change): Multiple

Description

Drilling Insert, Square, CD880 4 EDGE INSERT, Insert Size 604, Chip-Breaker GR, Grade 1044, Cutting Direction Right Hand, Insert Material Carbide, Coating TiAlN, Insert Position Center, 880-06 04 06H-C-GR 1044, Application High feed, No. of Edges 4, Nose Radius 0.024 In., Insert Thickness 0.138 In., Mounting Hole Dia. 0.157 In., Mounting Style Screw, Rake Positive, ISO Number 880-06 04 06H-C-GR 1044, Inscribed Circle 0.402 In., For Use With CoroDrill 880

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews