KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drilling Insert, 880-06 04 W06H-P-GM 4024, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757634| Mfr #: 880-06 04 W06H-P-GM 4024

$19.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Square
Insert Material: Carbide
Cast Iron (K) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757634 Mfr #: 880-06 04 W06H-P-GM 4024
Insert Shape: SquareInsert Material: Carbide
Cast Iron (K) Compatibility: YesRake: Positive
Inscribed Circle: 0.419"Insert Size: 11/16"
Insert Position: PeripheralGrade: 4024
No. of Edges: 4Stainless (M) Compatibility: Yes
Chip-Breaker: GMCutting Direction: Right Hand
Mounting Style: ScrewSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.157"
ISO Number: 880-06 04 W06H-P-GM 4024Application: Medium feed
ANSI Number: 880-06 04 W06H-P-GM 4024Nose Radius: 0.024"
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: Yes
Insert Thickness: 0.138"Item: Drilling Insert
Country of Origin (subject to change): Multiple

Description

Carbide Drilling Insert, CoroDrill 880 4 Edge, 880-06 04 W06H-P-GM 4024, Insert Position Peripheral, Low to Medium Feed, General Purpose, Chip-Breaker GM, Workpiece Material All Materials, Productive Grade, Grade 4024, Insert Shape Square, Insert Size 880-06 04, Nose Radius 0.024 In, Right Hand, No. of Edges 4, Inscribed Circle 0.419 In, Insert Thickness 0.138 In, MTCVD, Mounting Hole Dia. 0.157 In, Mounting Style Screw Clamp, Rake Positive, ISO Number 880-06 04 W06H-P-GM 4024

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews