Drilling Insert, 880-08 05 08H-C-GM 1044, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3765867| Mfr #: 880-08 05 08H-C-GM 1044

$25.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
Inscribed Circle: 0.585"
Non Ferrous (N) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765867 Mfr #: 880-08 05 08H-C-GM 1044
Stainless (M) Compatibility: YesInscribed Circle: 0.585"
Non Ferrous (N) Compatibility: YesMounting Style: Screw
Grade: 1044Coating: TiAlN
Mounting Hole Dia.: 0.185"Item: Drilling Insert
Hardened (H) Compatibility: YesInsert Position: Center
Steel (P) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Insert Material: CarbideNo. of Edges: 4
Chip-Breaker: GMRake: Positive
Cutting Direction: Right HandNose Radius: 0.031"
Cast Iron (K) Compatibility: YesISO Number: 880-08 05 08H-C-GM 1044
Application: Medium feedInsert Thickness: 0.177"
Insert Size: 45/64"Insert Shape: Square
Country of Origin (subject to change): Sweden

Description

Carbide Drilling Insert, CoroDrill 880 4 Edge, 880-08 05 08H-C-GM 1044, Insert Position Center, Application Low to Medium Feed, General Purpose, Chip-Breaker GM, Workpiece Material All Materials, Grade 1044, Insert Shape Square, Insert Size 880-08 05, Nose Radius 0.032 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.585 In, Insert Thickness 0.177 In, Coating PVD, Mounting Hole Dia. 0.185 In, Mounting Style Screw Clamp, Rake Positive, ISO Number 880-08 05 08H-C-GM 1044

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews