KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drilling Insert, LCMX 03 03 08-53 1020, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758675| Mfr #: LCMX 03 03 08-53 1020

$16.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Material: Carbide
Cast Iron (K) Compatibility: Yes
Rake: Positive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758675 Mfr #: LCMX 03 03 08-53 1020
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: PositiveInscribed Circle: 0.219"
Insert Size: 30308Insert Position: Outboard
Grade: 1020No. of Edges: 2
Stainless (M) Compatibility: YesInsert Shape: Rectangle
Chip-Breaker: 53Cutting Direction: Right Hand
Mounting Style: ScrewSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.098"
ISO Number: LCMX 03 03 08-53 1020Application: Medium feed
Coating: TinNose Radius: 0.031"
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: Yes
Insert Thickness: 0.125"Item: Drilling Insert
Country of Origin (subject to change): Multiple

Description

Drilling Insert, Rectangle, U-DRILL INSERT, Insert Size 030308, Chip-Breaker 53, Grade 1020, Cutting Direction Right Hand, Insert Material Carbide, Coating TiN, Insert Position Outboard, LCMX 03 03 08-53 1020, Application Medium feed, No. of Edges 2, Nose Radius 0.031 In., Insert Thickness 0.125 In., Mounting Hole Dia. 0.098 In., Mounting Style Screw, Rake Positive, ISO Number LCMX 03 03 08-53 1020, Inscribed Circle 0.219 In., For Use With Coromant U

Reviews