HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Drilling Insert, WCMX 06 T3 08 R-53 3040, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762814| Mfr #: WCMX 06 T3 08 R-53 3040

$18.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: No
Inscribed Circle: 0.375"
Non Ferrous (N) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762814 Mfr #: WCMX 06 T3 08 R-53 3040
Stainless (M) Compatibility: NoInscribed Circle: 0.375"
Non Ferrous (N) Compatibility: NoMounting Style: Screw
Grade: 3040Mounting Hole Dia.: 0.146"
Item: Drilling InsertHardened (H) Compatibility: No
Insert Position: OutboardSteel (P) Compatibility: Yes
Super Alloy (S) Compatibility: NoInsert Material: Carbide
No. of Edges: 3Chip-Breaker: 53
Rake: PositiveCutting Direction: Right Hand
Nose Radius: 0.031"Cast Iron (K) Compatibility: Yes
ISO Number: WCMX 06 T3 08 R-53 3040Application: Medium feed
Insert Thickness: 0.156"Insert Size:
Insert Shape: TrigonCountry of Origin (subject to change): India

Description

Carbide Drilling Insert, Coromant U, WCMX 06 T3 08 R-53 3040, Insert Position Outboard, Application General Purpose, Chip-Breaker 53, Workpiece Material Cast Iron, Grade 3040, Insert Shape Trigon 80 Degrees , Insert Size WCMX 06 T3, Nose Radius 0.031 In, Cutting Direction Right Hand, No. of Edges 3, Inscribed Circle 0.375 In, Insert Thickness 0.156 In, Coating MTCVD, Mounting Hole Dia. 0.146 In, Mounting Style Screw Clamp, Rake Positive, ISO Number WCMX 06 T3 08 R-53 3040

Reviews