KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exchangeable Hd, A316-10FM650-03704L 1030

SANDVIK COROMANT| Zoro #: G0701154| Mfr #: A316-10FM650-03704L 1030

$80.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Helix Angle: 50 Degrees
Nose Radius: 0.015"
Application: Finishing Endmill
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701154 Mfr #: A316-10FM650-03704L 1030
Helix Angle: 50 DegreesNose Radius: 0.015"
Application: Finishing EndmillFor Use With: Toolholders with E10 Coupling
Series: CoroMill 316Number of Flutes: 6
Rake: 4 to 12 DegreesLength of Cut: 0.209"
Insert Shape: StraightANSI Number: A316-10FM650-03704L 1030
Grade: 1030ISO Number: A316-10FM650-03704L 1030
Cutting Direction: Right HandMounting Style: Screw-On
Style: 316Thread Size: E10
Workpiece Material: All MaterialsCoating: PVD
Diameter: 0.375"Item: Exchangeable Milling Head
Wrench Size: 0.315Lead Angle: 0 Degrees
Country of Origin (subject to change): Multiple

Description

Exchangeable Milling Head, CoroMill 316, Style 316, Diameter 0.375 In, Thread Size E10, Number of Flutes 6, Length of Cut 0.209 In, Helix Angle 50 Degrees , Lead Angle 0 Degrees , Nose Radius 0.015 In, Rake 4 to 12 Degrees , Insert Shape Straight, Coating PVD, Grade 1030, Cutting Direction Right Hand, Mounting Style Screw-On, Workpiece Material All Materials, Application Finishing Endmill, ANSI Number A316-10FM650-03704L 1030, ISO Number A316-10FM650-03704L 1030, Wrench Size 0.315

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews