External Square Shank Holder, TLSR-123B

SANDVIK COROMANT| Zoro #: G1980517| Mfr #: TLSR-123B

$168.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ANSI Number: TLSR-123BItem: External Square Shank HolderShank Dia.: 0.750"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1980517 Mfr #: TLSR-123B
ANSI Number: TLSR-123BItem: External Square Shank Holder
Shank Dia.: 0.750"Overall Length: 4.500"
Number of Inserts Required: 1For Use With: TLG 3
Cutting Direction: Right HandCountry of Origin (subject to change): India

Description

External Square Shank Holder, Grooving, Top-Lok, Insert Shape Top-Lok, Length 5.00 In, Width 0.75 In, Height 0.75 In, Insert Seat Size 3, Depth of Cut 0.180 In, Width Offset 0.630 In, Height Offset 0.630 In, Max. Dia. For Face Groove 7.09 In, Shank Inch, Cutting Direction Right Hand, Mounting Style Top-Lok, Clamp C3R, For Use With TLG 3

Reviews