KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Facemill Cutter, RA245-051R19-12M

SANDVIK COROMANT| Zoro #: G1852243| Mfr #: RA245-051R19-12M

$565.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Insert Size: 12mm
Cutting Direction: Right Hand
Series: CoroMill 245
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852243 Mfr #: RA245-051R19-12M
Insert Size: 12mmCutting Direction: Right Hand
Series: CoroMill 245Number of Inserts Required: 4
Pitch: CloseOverall Length: 1.575"
Shim Screw: 5512090-09Mounting Size: 3/4"
Key: 5680048-01Cutting Angle: 45 Degrees
ANSI Number: RA245-051R19-12MItem: Facemill Cutter
For Use With: R245-12 T3 E-AL, R245-12 T3 E-KL, R245-12 T3 E-ML, R245-12 T3 E-ML1, R245-12 T3 E-PL, R245-12 T3 E-W, R245-12 T3 K-MM, R245-12 T3 M-KH, R245-12 T3 M-KH2, R245-12 T3 M-KL, R245-12 T3 M-KL2, R245-12 T3 M-KM, R245-12 T3 M-KM2, R245-12 T3 M-PH1, R245-12 T3 M-PL1, R245-12 T3 M-PM1Mounting Style: Arbor
Shim: 5322472-01Insert Screw: 5513020-01
Depth of Cut: 0.24"Cutting Dia.: 2.00"
Country of Origin (subject to change): Multiple

Description

Facemill Cutter, CoroMill 245, Cutting Dia. 2.00 In, Max Cutting Dia. 2.49 In, Mounting Style Arbor, Mounting Size 3/4 In, Depth of Cut 0.240 In, Cutting Angle 45 Degrees , Number of Inserts 4, Insert Size 12 mm, Overall Length 1.575 In, Pitch Close, Cutting Directions Right, Insert Screw 5513020-01, Shim Screw 5512090-09, Shim 5322472-01, Key 5680048-01, ANSI Number RA245-051R19-12M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews