KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Facemill Cutter, RA245-076R25-12L

SANDVIK COROMANT| Zoro #: G0349133| Mfr #: RA245-076R25-12L

$645.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: CoroMill 245
Cutting Dia.: 3.00"
Cutting Angle: 45 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0349133 Mfr #: RA245-076R25-12L
Series: CoroMill 245Cutting Dia.: 3.00"
Cutting Angle: 45 DegreesFor Use With: R245-12 T3 E-AL, R245-12 T3 E-KL, R245-12 T3 E-ML, R245-12 T3 E-ML1, R245-12 T3 E-PL, R245-12 T3 E-W, R245-12 T3 K-MM, R245-12 T3 M-KH, R245-12 T3 M-KH2, R245-12 T3 M-KL, R245-12 T3 M-KL2, R245-12 T3 M-KM, R245-12 T3 M-KM2, R245-12 T3 M-PH1, R245-12 T3 M-PL1, R245-12 T3 M-PM1
Overall Length: 1.969"Depth of Cut: 0.24"
Shim: 5322472-01Shim Screw: 5512090-09
Cutting Direction: Right HandInsert Size: 12mm
Number of Inserts Required: 4Pitch: Coarse
Key: 5680048-01Mounting Style: Arbor
Item: Facemill CutterInsert Screw: 5513020-01
ANSI Number: RA245-076R25-12LMounting Size: 1"
Country of Origin (subject to change): Multiple

Description

Facemill Cutter, CoroMill 245, Cutting Dia. 3.00 In, Max Cutting Dia. 3.49 In, Mounting Style Arbor, Mounting Size 1 In, Depth of Cut 0.240 In, Cutting Angle 45 Degrees , Number of Inserts 4, Insert Size 12 mm, Overall Length 1.969 In, Pitch Coarse, Cutting Directions Right, Insert Screw 5513020-01, Shim Screw 5512090-09, Shim 5322472-01, Key 5680048-01, ANSI Number RA245-076R25-12L

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews