General Turning Tool, DCLNL 12 3C

SANDVIK COROMANT| Zoro #: G2291965| Mfr #: DCLNL 12 3C

$140.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank: SquareDimension H1 (In.): 0.75Shank Width (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2291965 Mfr #: DCLNL 12 3C
Shank: SquareDimension H1 (In.): 0.75
Shank Width (In.): 0.75Dimension L3 (In.): 0.98
Shank Height (In.): 0.75Clamp Screw: 5513020-04
Inscribed Circle (In.): 0.375Rake: Negative
Rake Angle (Deg.): -5Overall Length (In.): 5
Type: Shank HoldersStyle: CoroTurn RC
Lock: Floating Wedge ClampingFor Use With: CNMG 322
Dimension F1 (In.): 1Item: General Turning Tool
Insert Shape: 80 Degrees DiamondLeft/Right Hand: Left Hand
Insert Thickness (In.): 0.125Nomenclature: DCLNL123C
Country of Origin (subject to change): Sweden

Description

General Turning Tool, Shank Holders, CoroTurn RC, Left Hand, Rake Negative, Rake Angle -6 Degrees , Shank Inch, Shank Width 0.75 In, Shank Height 0.75 In, Overall Length 5.00 In, Insert Shape 80 Degrees Diamond, Lead Angle -5 Degrees , Inscribed Circle 3/8, Width Offset 1.05 In, Height Offset 0.75 In, Mounting Style Rigid Clamp, Clamp Screw 5513020-04, For Use With CNMG 322

Reviews