General Turning Tool, DCLNR 16 4C

SANDVIK COROMANT| Zoro #: G2285656| Mfr #: DCLNR 16 4C

$147.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank: Square
Dimension H1 (In.): 1
Shank Width (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285656 Mfr #: DCLNR 16 4C
Shank: SquareDimension H1 (In.): 1
Shank Width (In.): 1Dimension L3 (In.): 1.26
Shim: 5322234-01Shank Height (In.): 1
Inscribed Circle (In.): 0.5Clamp: 5412028-021
Left/Right Hand: Right HandOverall Length (In.): 5
Type: Shank HoldersRake: Negative
Style: CoroTurn RCLock: Floating Wedge Clamping
For Use With: CNMG 432Dimension F1 (In.): 1.25
Item: General Turning ToolInsert Shape: 80 Degrees Diamond
Rake Angle (Deg.): -5Insert Thickness (In.): 0.1875
Nomenclature: DCLNR164CCountry of Origin (subject to change): Sweden

Description

General Turning Tool, Shank Holders, CoroTurn RC, Right Hand, Rake Negative, Rake Angle -6 Degrees , Shank Inch, Shank Width 1.00 In, Shank Height 1.00 In, Overall Length 5.00 In, Insert Shape 80 Degrees Diamond, Lead Angle -5 Degrees , Inscribed Circle 1/2 In, Width Offset 1.25 In, Height Offset 1.00 In, Mounting Style Rigid Clamp, Clamp 5412028-021, Shim 5322234-01, For Use With CNMG 432

Reviews