KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

General Turning Tool, DCLNR 16 4D

SANDVIK COROMANT| Zoro #: G1958241| Mfr #: DCLNR 16 4D

$152.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Insert Shape: 80 Degrees Diamond
Left/Right Hand: Right Hand
Overall Length (In.): 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1958241 Mfr #: DCLNR 16 4D
Insert Shape: 80 Degrees DiamondLeft/Right Hand: Right Hand
Overall Length (In.): 6Type: Shank Holders
Lock: Floating Wedge ClampingDimension H1 (In.): 1
Style: CoroTurn RCClamp: 5412028-021
Inscribed Circle (In.): 0.5Dimension L3 (In.): 1.26
Nomenclature: DCLNR164DItem: General Turning Tool
For Use With: CNMG 432Rake: Negative
Shim: 5322234-01Shank Height (In.): 1
Shank: SquareRake Angle (Deg.): -5
Dimension F1 (In.): 1.25Shank Width (In.): 1
Insert Thickness (In.): 0.1875Country of Origin (subject to change): Multiple

Description

General Turning Tool, Shank Holders, CoroTurn RC, Right Hand, Rake Negative, Rake Angle -6 Degrees , Shank Inch, Shank Width 1.00 In, Shank Height 1.00 In, Overall Length 6.00 In, Insert Shape 80 Degrees Diamond, Lead Angle -5 Degrees , Inscribed Circle 1/2 In, Width Offset 1.25 In, Height Offset 1.00 In, Mounting Style Rigid Clamp, Clamp 5412028-021, Shim 5322234-01, For Use With CNMG 432

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews