General Turning Tool, DCLNR 2020K 12

SANDVIK COROMANT| Zoro #: G0979404| Mfr #: DCLNR 2020K 12

$122.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Width (In.): 0.7874
For Use With: CNMG 432
Dimension H1 (In.): 0.7874
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0979404 Mfr #: DCLNR 2020K 12
Shank Width (In.): 0.7874For Use With: CNMG 432
Dimension H1 (In.): 0.7874Left/Right Hand: R
Insert Thickness (In.): 0.1875Shank: Square
Rake: NegativeShank Height (In.): 0.7874
Shim: 5322234-01Style: CoroTurn RC
Inscribed Circle (In.): 0.5Dimension F1 (In.): 0.9843
Type: Shank HoldersClamp: 5412028-021
Insert Shape: 80 Degrees DiamondDimension L3 (In.): 1.2598
Item: General Turning ToolRake Angle (Deg.): -5
Nomenclature: DCLNR2020K12Country of Origin (subject to change): Unknown

Description

General Turning Tool, Shank Holders, CoroTurn RC, Right Hand, Rake Negative, Rake Angle -6 Degrees , Shank Metric, Shank Width 0.79 In, Shank Height 0.79 In, Overall Length 4.92 In, Insert Shape 80 Degrees Diamond, Lead Angle -5 Degrees , Inscribed Circle 1/2 In, Width Offset 1.05 In, Height Offset 0.79 In, Mounting Style Rigid Clamp, Clamp 5412028-021, Shim 5322234-01, For Use With CNMG 432

Reviews