SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

General Turning Tool, DDJNR 16 4D

SANDVIK COROMANT| Zoro #: G1610271| Mfr #: DDJNR 16 4D

$163.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank: SquareDimension H1 (In.): 1Shank Width (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1610271 Mfr #: DDJNR 16 4D
Shank: SquareDimension H1 (In.): 1
Shank Width (In.): 1Dimension L3 (In.): 1.55
Shim: 5322266-02Shank Height (In.): 1
Inscribed Circle (In.): 0.5Clamp: 5412028-021
Left/Right Hand: Right HandOverall Length (In.): 6
Type: Shank HoldersRake: Negative
Style: CoroTurn RCLock: Floating Wedge Clamping
For Use With: DNMG 432Dimension F1 (In.): 1.25
Item: General Turning ToolInsert Shape: 55 Degrees Diamond
Rake Angle (Deg.): -3Insert Thickness (In.): 0.1875
Nomenclature: DDJNR164DCountry of Origin (subject to change): Sweden

Description

General Turning Tool, Shank Holders, CoroTurn RC, Right Hand, Rake Negative, Rake Angle -7 Degrees , Shank Inch, Shank Width 1.00 In, Shank Height 1.00 In, Overall Length 6.00 In, Insert Shape 55 Degrees Diamond, Lead Angle -3 Degrees , Inscribed Circle 1/2 In, Width Offset 1.25 In, Height Offset 1.00 In, Mounting Style Rigid Clamp, Clamp 5412028-021, Shim 5322266-02, For Use With DNMG 432

Reviews