JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

General Turning Tool, DSSNL 12 3B

SANDVIK COROMANT| Zoro #: G1176332| Mfr #: DSSNL 12 3B

$130.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1176332 Mfr #: DSSNL 12 3B
Style: CoroTurn RCRake: Neutral
Item: General Turning ToolType: Shank Holders
Style: CoroTurn RCShank: Square
Insert Shape: SquareClamp Screw: 5513020-04
Lock: Floating Wedge ClampingCountry of Origin (subject to change): Multiple

Product Description

General Turning Tool, Shank Holders, CoroTurn RC, Left Hand, Rake Neutral, Rake Angle 0 Degrees , Shank Inch, Shank Width 0.75 In, Shank Height 0.75 In, Overall Length 4.50 In, Insert Shape Square, Lead Angle 45 Degrees , Inscribed Circle 3/8, Width Offset 1.00 In, Height Offset 0.75 In, Mounting Style Rigid Clamp, Clamp Screw 5513020-04, For Use With SNMG 322

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.