KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

General Turning Tool, DTJNL 12 3B

SANDVIK COROMANT| Zoro #: G0650526| Mfr #: DTJNL 12 3B

$130.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Left/Right Hand: Left Hand
Type: Shank Holders
Style: CoroTurn RC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0650526 Mfr #: DTJNL 12 3B
Left/Right Hand: Left HandType: Shank Holders
Style: CoroTurn RCShim Screw: 5513020-04
Clamp: 5412028-011Dimension F1 (In.): 1
Overall Length (In.): 4.5Nomenclature: DTJNL123B
Rake Angle (Deg.): -3Insert Thickness (In.): 0.1875
Shank: SquareShank Width (In.): 0.75
Shim: 5322315-02Insert Shape: Triangular
For Use With: TNMG 332Dimension L3 (In.): 0.953
Rake: NegativeShank Height (In.): 0.75
Lock: Floating Wedge ClampingInscribed Circle (In.): 0.375
Dimension H1 (In.): 0.75Country of Origin (subject to change): Multiple

Description

General Turning Tool, Shank Holders, CoroTurn RC, Left Hand, Rake Negative, Rake Angle -6 Degrees , Shank Inch, Shank Width 0.75 In, Shank Height 0.75 In, Overall Length 4.50 In, Insert Shape Triangular, Lead Angle -3 Degrees , Inscribed Circle 3/8, Width Offset 1.00 In, Height Offset 0.75 In, Mounting Style Rigid Clamp, Clamp 5412028-011, Shim 5322315-02, Shim Screw 5513020-04, For Use With TNMG 332

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews