SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

General Turning Tool, DVJNR 12 3B

SANDVIK COROMANT| Zoro #: G0994131| Mfr #: DVJNR 12 3B

$184.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank: SquareDimension H1 (In.): 0.75Shank Width (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0994131 Mfr #: DVJNR 12 3B
Shank: SquareDimension H1 (In.): 0.75
Shank Width (In.): 0.75Dimension L3 (In.): 1.83
Shank Height (In.): 0.75Clamp Screw: 5513020-09
Inscribed Circle (In.): 0.375Rake: Negative
Rake Angle (Deg.): -3Overall Length (In.): 4.5
Type: Shank HoldersStyle: CoroTurn RC
Lock: Floating Wedge ClampingFor Use With: VNMG 332
Dimension F1 (In.): 1Item: General Turning Tool
Insert Shape: 35 Degrees DiamondLeft/Right Hand: Right Hand
Insert Thickness (In.): 0.1875Nomenclature: DVJNR123B
Country of Origin (subject to change): Sweden

Description

General Turning Tool, Shank Holders, CoroTurn RC, Right Hand, Rake Negative, Rake Angle -13 Degrees , Shank Inch, Shank Width 0.75 In, Shank Height 0.75 In, Overall Length 4.50 In, Insert Shape 35 Degrees Diamond, Lead Angle -3 Degrees , Inscribed Circle 3/8 In, Width Offset 1.05 In, Height Offset 0.75 In, Mounting Style Rigid Clamp, Clamp Screw 5513020-09, For Use With VNMG 332

Reviews