SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

General Turning Tool, SCLCL 08 3

SANDVIK COROMANT| Zoro #: G1450741| Mfr #: SCLCL 08 3

$137.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank: SquareDimension H1 (In.): 0.5Shank Width (In.): 0.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450741 Mfr #: SCLCL 08 3
Shank: SquareDimension H1 (In.): 0.5
Shank Width (In.): 0.5Dimension L3 (In.): 0.39
Shank Height (In.): 0.50Insert Screw: 5513020-10
Inscribed Circle (In.): 0.375Rake: Neutral
Left/Right Hand: Left HandOverall Length (In.): 3.5
Type: Shank HoldersStyle: CoroTurn 107
Torx Wrench: 5680046-02Lock: Insert Screw Clamping
For Use With: CCMT 3(2.5)2Dimension F1 (In.): 0.625
Item: General Turning ToolInsert Shape: 80 Degrees Diamond
Rake Angle (Deg.): -5Insert Thickness (In.): 0.1563
Nomenclature: SCLCL083Country of Origin (subject to change): India

Description

General Turning Tool, Shank Holders, CoroTurn 107, Left Hand, Rake Neutral, Rake Angle 0 Degrees , Shank Inch, Shank Width 0.50 In, Shank Height 0.50 In, Overall Length 3.50 In, Insert Shape 80 Degrees Diamond, Lead Angle -5 Degrees , Inscribed Circle 3/8, Width Offset 1.05 In, Height Offset 0.50 In, Mounting Style Screw Mounting, Insert Screw 5513020-10, Torx Wrench 5680046-02, For Use With CCMT 3(2.5)2

Reviews