General Turning Tool, SCLCL 10 3

SANDVIK COROMANT| Zoro #: G0411984| Mfr #: SCLCL 10 3

$142.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank: Square
Dimension H1 (In.): 0.625
Dimension L3 (In.): 0.63
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411984 Mfr #: SCLCL 10 3
Shank: SquareDimension H1 (In.): 0.625
Dimension L3 (In.): 0.63Shank Height (In.): 0.625
Insert Screw: 5513020-01Inscribed Circle (In.): 0.375
Overall Length (In.): 4.0Lock: Insert Screw Clamping
Dimension F1 (In.): 0.75Item: General Turning Tool
Rake Angle (Deg.): -5Insert Thickness (In.): 0.1563
Shim: 5322232-01Shank Width (In.): 0.625
Rake: NeutralShim Screw: 5512090-01
Type: Shank HoldersStyle: CoroTurn 107
Torx Wrench: 5680046-02For Use With: CCMT 3(2.5)2
Left/Right Hand: Left HandInsert Shape: 80 Degrees Diamond
Nomenclature: SCLCL103Country of Origin (subject to change): India

Description

General Turning Tool, Shank Holders, CoroTurn 107, Left Hand, Rake Neutral, Rake Angle 0 Degrees , Shank Inch, Shank Width 0.63 In, Shank Height 0.63 In, Overall Length 4.00 In, Insert Shape 80 Degrees Diamond, Lead Angle -5 Degrees , Inscribed Circle 3/8, Width Offset 1.05 In, Height Offset 0.63 In, Mounting Style Screw Mounting, Insert Screw 5513020-01, Shim 5322232-01, Shim Screw 5512090-01, Torx Wrench 5680046-02, For Use With CCMT 3(2.5)2

Reviews