BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

General Turning Tool, SCLCR 08 3

SANDVIK COROMANT| Zoro #: G1725997| Mfr #: SCLCR 08 3

$136.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Insert Shape: DiamondInscribed Circle (In.): 0.375Insert Screw: 5513020-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1725997 Mfr #: SCLCR 08 3
Insert Shape: DiamondInscribed Circle (In.): 0.375
Insert Screw: 5513020-10Type: Shank Holders
Dimension L3 (In.): 0.6299Lock: Insert Screw Clamping
Nomenclature: SCLCR083Shank Width (In.): 0.5
For Use With: CCMT 3(2.5)2Torx Wrench: 5680046-02
Left/Right Hand: Right HandDimension F1 (In.): 0.625
Rake: NeutralStyle: CoroTurn 107
Dimension H1 (In.): 0.5Item: General Turning Tool
Rake Angle (Deg.): -5Shank: Inch
Insert Thickness (In.): 0.1563Overall Length (In.): 3.5
Shank Height (In.): 0.50Country of Origin (subject to change): India

Description

General Turning Tool, Shank Holders, CoroTurn 107, Right Hand, Rake Neutral, Rake Angle 0 Degrees , Shank Inch, Shank Width 0.50 In, Shank Height 0.50 In, Overall Length 3.50 In, Insert Shape 80 Degrees Diamond, Lead Angle -5 Degrees , Inscribed Circle 3/8 In, Width Offset 0.63 In, Height Offset 0.50 In, Mounting Style Screw Mounting, Insert Screw 5513020-10, Torx Wrench 5680046-02, For Use With CCMT 3(2.5)2

Reviews