KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

General Turning Tool, SCLCR 12 3B

SANDVIK COROMANT| Zoro #: G1836204| Mfr #: SCLCR 12 3B

$155.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Shank Holders
Style: CoroTurn 107
For Use With: CCMT 3(2.5)2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1836204 Mfr #: SCLCR 12 3B
Type: Shank HoldersStyle: CoroTurn 107
For Use With: CCMT 3(2.5)2Dimension F1 (In.): 1
Overall Length (In.): 4.5Rake Angle (Deg.): -5
Insert Screw: 5513020-01Shank: Inch
Rake: NeutralTorx Wrench: 5680046-02
Left/Right Hand: Right HandShim Screw: 5512090-01
Shank Height (In.): 0.75Nomenclature: SCLCR123B
Lock: Insert Screw ClampingInsert Thickness (In.): 0.1563
Shim: 5322232-01Shank Width (In.): 0.75
Insert Shape: DiamondDimension L3 (In.): 0.6339
Inscribed Circle (In.): 0.375Dimension H1 (In.): 0.75
Country of Origin (subject to change): Multiple

Description

General Turning Tool, Shank Holders, CoroTurn 107, Right Hand, Rake Neutral, Rake Angle 0 Degrees , Shank Inch, Shank Width 0.75 In, Shank Height 0.75 In, Overall Length 4.50 In, Insert Shape 80 Degrees Diamond, Lead Angle -5 Degrees , Inscribed Circle 3/8 In, Width Offset 1.00 In, Height Offset 0.75 In, Mounting Style Screw Mounting, Insert Screw 5513020-01, Shim 5322232-01, Shim Screw 5512090-01, Torx Wrench 5680046-02, For Use With CCMT 3(2.5)2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews