DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

General Turning Tool, SDJCL 12 3B

SANDVIK COROMANT| Zoro #: G1073222| Mfr #: SDJCL 12 3B

$185.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lock: Insert Screw Clamping
Type: Shank Holders
Shank: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1073222 Mfr #: SDJCL 12 3B
Lock: Insert Screw ClampingType: Shank Holders
Shank: SquareDimension F1 (In.): 1
Torx Wrench: 5680046-02Insert Shape: 55 Degrees Diamond
Shim Screw: 5512090-01For Use With: DCMT 3(2.5)2
Inscribed Circle (In.): 0.375Dimension L3 (In.): 0.94
Overall Length (In.): 4.5Shank Height (In.): 0.75
Style: CoroTurn 107Shank Width (In.): 0.75
Rake Angle (Deg.): -3Dimension H1 (In.): 0.75
Insert Thickness (In.): 0.1563Shim: 5322263-01
Rake: NeutralLeft/Right Hand: Left Hand
Nomenclature: SDJCL123BItem: General Turning Tool
Insert Screw: 5513020-01Country of Origin (subject to change): Multiple

Description

General Turning Tool, Shank Holders, CoroTurn 107, Left Hand, Rake Neutral, Rake Angle 0 Degrees , Shank Inch, Shank Width 0.75 In, Shank Height 0.75 In, Overall Length 4.50 In, Insert Shape 55 Degrees Diamond, Lead Angle -3 Degrees , Inscribed Circle 3/8, Width Offset 1.05 In, Height Offset 0.75 In, Mounting Style Screw Mounting, Insert Screw 5513020-01, Shim 5322263-01, Shim Screw 5512090-01, Torx Wrench 5680046-02, For Use With DCMT 3(2.5)2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews