SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

General Turning Tool, SDJCL 16 3D

SANDVIK COROMANT| Zoro #: G0704557| Mfr #: SDJCL 16 3D

$197.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank: SquareDimension H1 (In.): 1Dimension L3 (In.): 1.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0704557 Mfr #: SDJCL 16 3D
Shank: SquareDimension H1 (In.): 1
Dimension L3 (In.): 1.1Shank Height (In.): 1.00
Insert Screw: 5513020-01Inscribed Circle (In.): 0.375
Overall Length (In.): 6.0Lock: Insert Screw Clamping
Dimension F1 (In.): 1.25Item: General Turning Tool
Rake Angle (Deg.): -3Insert Thickness (In.): 0.1563
Shim: 5322263-01Shank Width (In.): 1
Rake: NeutralShim Screw: 5512090-01
Type: Shank HoldersStyle: CoroTurn 107
Torx Wrench: 5680046-02For Use With: DCMT 3(2.5)2
Left/Right Hand: Left HandInsert Shape: 55 Degrees Diamond
Nomenclature: SDJCL163DCountry of Origin (subject to change): India

Description

General Turning Tool, Shank Holders, CoroTurn 107, Left Hand, Rake Neutral, Rake Angle 0 Degrees , Shank Inch, Shank Width 1.00 In, Shank Height 1.00 In, Overall Length 6.00 In, Insert Shape 55 Degrees Diamond, Lead Angle -3 Degrees , Inscribed Circle 3/8, Width Offset 1.05 In, Height Offset 1.00 In, Mounting Style Screw Mounting, Insert Screw 5513020-01, Shim 5322263-01, Shim Screw 5512090-01, Torx Wrench 5680046-02, For Use With DCMT 3(2.5)2

Reviews