KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

General Turning Tool, SDJCR 08 2

SANDVIK COROMANT| Zoro #: G1875465| Mfr #: SDJCR 08 2

$148.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Shank Holders
Style: CoroTurn 107
For Use With: DCMT 2(1.5)1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1875465 Mfr #: SDJCR 08 2
Type: Shank HoldersStyle: CoroTurn 107
For Use With: DCMT 2(1.5)1Dimension F1 (In.): 0.625
Overall Length (In.): 3.5Rake Angle (Deg.): -3
Insert Screw: 5513020-03Shank: Inch
Rake: NeutralTorx Wrench: 5680046-03
Left/Right Hand: Right HandShank Height (In.): 0.50
Nomenclature: SDJCR082Lock: Insert Screw Clamping
Insert Thickness (In.): 0.0938Shank Width (In.): 0.5
Insert Shape: DiamondDimension L3 (In.): 0.6535
Inscribed Circle (In.): 0.25Dimension H1 (In.): 0.5
Country of Origin (subject to change): Multiple

Description

General Turning Tool, Shank Holders, CoroTurn 107, Right Hand, Rake Neutral, Rake Angle 0 Degrees , Shank Inch, Shank Width 0.50 In, Shank Height 0.50 In, Overall Length 3.49 In, Insert Shape 55 Degrees Diamond, Lead Angle -3 Degrees , Inscribed Circle 1/4 In, Width Offset 0.62 In, Height Offset 0.50 In, Mounting Style Screw Mounting, Insert Screw 5513020-03, Torx Wrench 5680046-03, For Use With DCMT 2(1.5)1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews