SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

General Turning Tool, SDJCR 12 3B

SANDVIK COROMANT| Zoro #: G1690823| Mfr #: SDJCR 12 3B

$171.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank: InchDimension H1 (In.): 0.75Dimension L3 (In.): 0.878
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690823 Mfr #: SDJCR 12 3B
Shank: InchDimension H1 (In.): 0.75
Dimension L3 (In.): 0.878Shank Height (In.): 0.75
Insert Screw: 5513020-01Inscribed Circle (In.): 0.375
Overall Length (In.): 4.5Lock: Insert Screw Clamping
Dimension F1 (In.): 1Item: General Turning Tool
Rake Angle (Deg.): -3Insert Thickness (In.): 0.1563
Shim: 5322263-01Shank Width (In.): 0.75
Rake: NeutralShim Screw: 5512090-01
Type: Shank HoldersStyle: CoroTurn 107
Torx Wrench: 5680046-02For Use With: DCMT 3(2.5)2
Left/Right Hand: Right HandInsert Shape: Diamond
Nomenclature: SDJCR123BCountry of Origin (subject to change): India

Description

General Turning Tool, Shank Holders, CoroTurn 107, Right Hand, Rake Neutral, Rake Angle 0 Degrees , Shank Inch, Shank Width 0.75 In, Shank Height 0.75 In, Overall Length 4.50 In, Insert Shape 55 Degrees Diamond, Lead Angle -3 Degrees , Inscribed Circle 3/8 In, Width Offset 1.00 In, Height Offset 0.75 In, Mounting Style Screw Mounting, Insert Screw 5513020-01, Shim 5322263-01, Shim Screw 5512090-01, Torx Wrench 5680046-02, For Use With DCMT 3(2.5)2

Reviews