*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

General Turning Tool, SSDCN 12 3B

SANDVIK COROMANT| Zoro #: G2370435| Mfr #: SSDCN 12 3B

$139.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Shank Holders
Style: CoroTurn 107
For Use With: SCMT 3(2.5)2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2370435 Mfr #: SSDCN 12 3B
Type: Shank HoldersStyle: CoroTurn 107
For Use With: SCMT 3(2.5)2Dimension F1 (In.): 0.385
Overall Length (In.): 4.5Rake Angle (Deg.): 45
Insert Screw: 5513020-01Shank: Square
Rake: NeutralTorx Wrench: 5680046-02
Left/Right Hand: NeutralShim Screw: 5512090-01
Shank Height (In.): 0.75Nomenclature: SSDCN123B
Lock: Insert Screw ClampingInsert Thickness (In.): 0.1563
Shim: 5322420-01Shank Width (In.): 0.75
Insert Shape: SquareDimension L3 (In.): 0.5945
Inscribed Circle (In.): 0.375Dimension H1 (In.): 0.75
Country of Origin (subject to change): Multiple

Description

General Turning Tool, Shank Holders, CoroTurn 107, Neutral, Rake Neutral, Rake Angle 0 Degrees , Shank Inch, Shank Width 0.75 In, Shank Height 0.75 In, Overall Length 4.50 In, Insert Shape Square, Lead Angle 45 Degrees , Inscribed Circle 3/8, Width Offset 1.05 In, Height Offset 0.75 In, Mounting Style Screw Mounting, Insert Screw 5513020-01, Shim 5322420-01, Shim Screw 5512090-01, Torx Wrench 5680046-02, For Use With SCMT 3(2.5)2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews