General Turning Tool, STGCL 16 3C

SANDVIK COROMANT| Zoro #: G0907706| Mfr #: STGCL 16 3C

$150.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0907706 Mfr #: STGCL 16 3C
Style: CoroTurn 107Rake: Neutral
Insert Screw: 5513020-01Torx Wrench: 5680046-02
Item: General Turning ToolType: Shank Holders
Style: CoroTurn 107Shank: Square
Insert Shape: TriangularShim Screw: 5512090-01
Shim: 5322320-01Lock: Insert Screw Clamping
Country of Origin (subject to change): Multiple

Product Description

General Turning Tool, Shank Holders, CoroTurn 107, Left Hand, Rake Neutral, Rake Angle 0 Degrees , Shank Inch, Shank Width 1.00 In, Shank Height 1.00 In, Overall Length 5.00 In, Insert Shape Triangular, Lead Angle -1 Degrees , Inscribed Circle 3/8, Width Offset 1.05 In, Height Offset 1.00 In, Mounting Style Screw Mounting, Insert Screw 5513020-01, Shim 5322320-01, Shim Screw 5512090-01, Torx Wrench 5680046-02, For Use With TCMT 3(2.5)2

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.