SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

General Turning Tool, SVJBR 102-B1

SANDVIK COROMANT| Zoro #: G0550103| Mfr #: SVJBR 102-B1

$198.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank: SquareDimension H1 (In.): 0.625Shank Width (In.): 0.625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0550103 Mfr #: SVJBR 102-B1
Shank: SquareDimension H1 (In.): 0.625
Shank Width (In.): 0.625Dimension L3 (In.): 0.8346
Shank Height (In.): 0.625Insert Screw: 5513020-03
Inscribed Circle (In.): 0.25Rake: Neutral
Left/Right Hand: Right HandOverall Length (In.): 4.0
Type: Shank HoldersStyle: CoroTurn 107
Torx Wrench: 5680046-03Lock: Insert Screw Clamping
For Use With: VBMT 221Dimension F1 (In.): 0.75
Item: General Turning ToolInsert Shape: 35 Degrees Diamond
Rake Angle (Deg.): -3Insert Thickness (In.): 0.125
Nomenclature: SVJBR102-B1Country of Origin (subject to change): India

Description

General Turning Tool, Shank Holders, CoroTurn 107, Right Hand, Rake Neutral, Rake Angle 0 Degrees , Shank Inch, Shank Width 0.63 In, Shank Height 0.63 In, Overall Length 4.00 In, Insert Shape 35 Degrees Diamond, Lead Angle -3 Degrees , Inscribed Circle 1/4 In, Width Offset 0.75 In, Height Offset 0.63 In, Mounting Style Screw Mounting, Insert Screw 5513020-03, Torx Wrench 5680046-03, For Use With VBMT 221

Reviews