High Feed-Plunge Mill Cutter, 5680046-02

SANDVIK COROMANT| Zoro #: G0699395| Mfr #: RA210-025M25-09M

$405.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pitch: CloseCutting Dia.: 0.445"Shank Dia.: 1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0699395 Mfr #: RA210-025M25-09M
Pitch: CloseCutting Dia.: 0.445"
Shank Dia.: 1.000"Neck Length: 2.000"
Shank Shape: WeldonKey: 5680046-02
Series: CoroMill 210Insert Size: 9mm
Cutting Direction: Right HandDepth of Cut: 0.047"
For Use With: R210-09Number of Inserts Required: 2
Coupling Size: 1"ANSI Number: RA210-025M25-09M
Overall Length: 6.000"Item: High Feed-Plunge Mill Cutter
Cutting Angle: 10 DegreesCountry of Origin (subject to change): United States

Description

High Feed-Plunge Mill Cutter, CoroMill 210, Dia. 0.445 In, Shank Dia. 1.000 In, 160825 1.000 In, Overall Length 1 In, Neck Dia. 0.047 In, Neck Length 5.142 In, Helix Angle Weldon, Radius 2.000 In, Cut 2, Cutting Type Right, End Close, End Style 9, Finish 0.158, Grade 10 Degrees , ANSI Number 5680046-02, Application RA210-025M25-09M

Reviews