Internal Boring Bar, A06M-SCLCL 2

SANDVIK COROMANT| Zoro #: G1695145| Mfr #: A06M-SCLCL 2

$219.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bar Dia.: 0.375"
Inscribed Circle: 1/4"
Lead Angle: -5 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695145 Mfr #: A06M-SCLCL 2
Bar Dia.: 0.375"Inscribed Circle: 1/4"
Lead Angle: -5 DegreesMounting Style: Screw Mounting
Shank Material: steelRake: Positive
Type: TurningStyle: CoroTurn 107
For Use With: CCMT 2(1.5)1Cutting Edge Type: -5 Degrees
ANSI Number: A06M-SCLCL 2Overall Length: 6.00"
Insert Thickness: 0.0938"Item: Indexable Boring Bar
Insert Shape: 80 Degrees DiamondLeft/Right Hand: Left Hand
Min. Bore: 0.480"Country of Origin (subject to change): United States

Description

Indexable Boring Bar, Turning, ANSI Number A06M-SCLCL 2, Style CoroTurn 107, Mounting Style Screw Mounting, Cutting Edge Type -5, Rake Positive, Lead Angle -5 Degrees , Left/Right Hand Left Hand, Min. Bore 0.480 In., Shank Material Steel, Bar Dia. 0.375 In., Overall Length 6.00 In., Insert Shape 80 Degrees Diamond, Inscribed Circle 1/4 In., Insert Thickness 0.0938 In., For Use With CCMT 2(1.5)1

Reviews