KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Internal Boring Bar, A06M-SDUCL 2

SANDVIK COROMANT| Zoro #: G2371327| Mfr #: A06M-SDUCL 2

$191.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: DCMT 2(1.5)1
Item: Indexable Boring Bar
Style: CoroTurn 107
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2371327 Mfr #: A06M-SDUCL 2
For Use With: DCMT 2(1.5)1Item: Indexable Boring Bar
Style: CoroTurn 107Type: Turning
ANSI Number: A06M-SDUCL 2Mounting Style: Screw Mounting
Overall Length: 6.00"Cutting Edge Type: -3
Shank Material: SteelRake: Positive
Left/Right Hand: Left HandInsert Shape: 55 Degrees Diamond
Lead Angle: -3 DegreesInscribed Circle: 1/4"
Insert Thickness: 0.0938"Min. Bore: 0.598"
Bar Dia.: 0.375"Country of Origin (subject to change): Multiple

Description

Internal Boring Bar, Turning, CoroTurn 107, Cutting Direction Left Hand, Min. Bore 0.598 In, Shank Inch, Material Steel, Shank Dia 0.375 In, Overall length 6.00 In, Max Depth 4x Diameter, Insert Shape 55 Degrees Diamond, Lead Angle -3 Degrees , Inscribe Circle 1/4 In, Width Offset 0.375 In, Height Offset 0.336 In, Mounting Style Screw Mounting, For Use With DCMT 2(1.5)1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews