Internal Boring Bar, A08M-SCLCR 2

SANDVIK COROMANT| Zoro #: G2056433| Mfr #: A08M-SCLCR 2

$212.06 /ea

This item ships free. Details.Standard ground shipping.
Bar Dia.: 0.500"Inscribed Circle: 1/4"Lead Angle: -5 Degrees
Save 15%. Sign up for Z-mail.


Zoro #: G2056433 Mfr #: A08M-SCLCR 2
Bar Dia.: 0.500"Inscribed Circle: 1/4"
Lead Angle: -5 DegreesMounting Style: Screw Mounting
Shank Material: steelRake: Positive
Type: TurningStyle: CoroTurn 107
For Use With: CCMT 2(1.5)2Cutting Edge Type: -5 Degrees
ANSI Number: A08M-SCLCR 2Overall Length: 6.00"
Insert Thickness: 0.0938"Item: Indexable Boring Bar
Insert Shape: 80 Degrees DiamondLeft/Right Hand: Right Hand
Min. Bore: 0.598"Country of Origin (subject to change): United States


Internal Boring Bar, Turning, CoroTurn 107, Cutting Direction Right Hand, Min. Bore 0.598 In, Shank Inch, Material Steel, Shank Dia 0.315 In, Overall length 6.00 In, Max Depth 4x Diameter, Insert Shape 80 Degrees Diamond, Lead Angle -5 Degrees , Inscribe Circle 1/4 In, Width Offset 0.580 In, Height Offset 0.460 In, Mounting Style Screw Mounting, For Use With CCMT 2(1.5)2