KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Internal Boring Bar, A12M-SDUCR 07-ER

SANDVIK COROMANT| Zoro #: G1870066| Mfr #: A12M-SDUCR 07-ER

$218.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Left/Right Hand: Right Hand
Type: Turning
Bar Dia.: 0.472"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1870066 Mfr #: A12M-SDUCR 07-ER
Left/Right Hand: Right HandType: Turning
Bar Dia.: 0.472"Style: CoroTurn 107
Overall Length: 5.91"Min. Bore: 0.625"
Mounting Style: Screw MountingFor Use With: DCMT 2(1.5)1
Cutting Edge Type: -3ANSI Number: A12M-SDUCR 07-ER
Rake: PositiveLead Angle: -3 Degrees
Inscribed Circle: 1/4"Shank Material: Steel
Insert Thickness: 0.0938"Insert Shape: 55 Degrees Diamond
Country of Origin (subject to change): Multiple

Description

Indexable Boring Bar, Turning, ANSI Number A12M-SDUCR 07-ER, Style CoroTurn 107, Mounting Style Screw Mounting, Cutting Edge Type -3, Rake Positive, Lead Angle -3 Degrees , Left/Right Hand Right Hand, Min. Bore 0.625 In., Shank Material Steel, Bar Dia. 0.472 In., Overall Length 5.91 In., Insert Shape 55 Degrees Diamond, Inscribed Circle 1/4 In., Insert Thickness 0.0938 In., For Use With DCMT 2(1.5)1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews