KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Internal Boring Bar, A12S-SCLCL 3

SANDVIK COROMANT| Zoro #: G2285857| Mfr #: A12S-SCLCL 3

$253.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Insert Shape: 80 Degrees Diamond
Left/Right Hand: Left Hand
Type: Turning
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285857 Mfr #: A12S-SCLCL 3
Insert Shape: 80 Degrees DiamondLeft/Right Hand: Left Hand
Type: TurningMin. Bore: 0.929"
Overall Length: 10.00"Shank Material: steel
Style: CoroTurn 107ANSI Number: A12S-SCLCL 3
Bar Dia.: 0.750"Lead Angle: -5 Degrees
Cutting Edge Type: -5 DegreesItem: Indexable Boring Bar
For Use With: CCMT 3(2.5)2Rake: Positive
Mounting Style: Screw MountingInsert Thickness: 0.1563"
Inscribed Circle: 3/8"Country of Origin (subject to change): Multiple

Description

Internal Boring Bar, Turning, CoroTurn 107, Cutting Direction Left Hand, Min. Bore 0.929 In, Shank Inch, Material Steel, Shank Dia 0.750 In, Overall length 10.00 In, Max Depth 4x Diameter, Insert Shape 80 Degrees Diamond, Lead Angle -5 Degrees , Inscribe Circle 3/8 In, Width Offset 0.500 In, Height Offset 0.709 In, Mounting Style Screw Mounting, For Use With CCMT 3(2.5)2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews